CAPSCREW HX 933-8.8 6X30 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HX 933-8.8 6X30 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH002-006-0030
  • Mfr. Model # H002-006-0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size: 6 x 30 mm.

Technical Specs

  • Tensile Strength 116,000 PSI
  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Rockwell Hardness 33/39-C
  • Head Height 4 mm
  • Proof Load 11,600 PSI
  • Head Width 10 mm
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ANSI B18.2.3.1M
  • Fastener Length 30mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list