Skip Content
CAPSCREW HX 933-8.8 6X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 6X22

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-006-0022
  • Mfr. Model # H001-006-0022
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 6 mm x 22 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Rockwell Hardness 33/39-C
  • Tensile Strength 116,000 PSI
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Head Height 4.0 mm
  • Head Width 10 mm
  • Proof Load 11,600 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Fastener Length 22mm
  • Screw Industry Standards ANSI B18.2.3.1M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list