Skip Content
CAPSCREW HX 933-8.8 5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 5X8

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-005-0008
  • Mfr. Model # H001-005-0008
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 5 mm x 8 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 116,000 PSI
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Rockwell Hardness 33/39-C
  • Head Height 3.5 mm
  • Thread Direction Right Hand
  • Head Width 8 mm
  • Proof Load 8,230 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 8mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list