CAPSCREW HX 933-8.8 5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HX 933-8.8 5X30

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-005-0030
  • Mfr. Model # H001-005-0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 5 mm x 30 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 116,000 PSI
  • Head Type Hexagonal
  • Head Height 3.5 mm
  • Rockwell Hardness 33/39-C
  • Head Width 8 mm
  • Proof Load 8,230 PSI
  • Fastener Industry Standards ANSI B18.2.3.1M
  • Fastener Finish Plain
  • Fastener Length 30mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list