Skip Content
CAPSCREW HX 933-8.8 5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 5X25

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-005-0025
  • Mfr. Model # H001-005-0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 5 mm x 25 mm.

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 116,000 PSI
  • Item Hex Head Cap Screws
  • Thread Style Fully Threaded
  • Rockwell Hardness 33/39-C
  • Thread Direction Right Hand
  • Head Height 3.5 mm
  • Thread Type Metric
  • Proof Load 8,230 PSI
  • Head Width 8 mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 25mm
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list