Skip Content
CAPSCREW HX 933-8.8 4X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 4X40

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-004-0040
  • Mfr. Model # H001-004-0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 4 mm x 40 mm.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 116,000 PSI
  • Rockwell Hardness 33/39-C
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Head Height 2.8 mm
  • Thread Direction Right Hand
  • Head Width 7 mm
  • Proof Load 5,100 PSI
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Fastener Length 40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list