Skip Content
CAPSCREW HX 933-8.8 4X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW HX 933-8.8 4X35

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-004-0035
  • Mfr. Model # H001-004-0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 4 mm x 35 mm.

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 116,000 PSI
  • Item Hex Head Cap Screws
  • Thread Style Fully Threaded
  • Rockwell Hardness 33/39-C
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 7 mm
  • Head Height 2.8 mm
  • Proof Load 5,100 PSI
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 35mm

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List