Skip Content
CAPSCREW HX 933-8.8 4X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW HX 933-8.8 4X30

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-004-0030
  • Mfr. Model # H001-004-0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 4 mm x 30 mm.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 116,000 PSI
  • Rockwell Hardness 33/39-C
  • Thread Type Metric
  • Thread Style Fully Threaded
  • Head Width 7 mm
  • Thread Direction Right Hand
  • Head Height 2.8 mm
  • Proof Load 5,100 PSI
  • Fastener Finish Plain
  • Fastener Length 30mm
  • Screw Industry Standards ANSI B18.2.3.1M
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List