Skip Content
CAPSCREW HX 933-8.8 4X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW HX 933-8.8 4X10

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-004-0010
  • Mfr. Model # H001-004-0010
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 4 mm x 10 mm.

Technical Specs

  • Thread Style Fully Threaded
  • Head Type Hexagonal
  • Thread Type Metric
  • Tensile Strength 116,000 PSI
  • Rockwell Hardness 33/39-C
  • Item Hex Head Cap Screws
  • Head Width 7 mm
  • Thread Direction Right Hand
  • Head Height 2.8 mm
  • Proof Load 5,100 PSI
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 10mm
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List