Skip Content
CAPSCREW HX 933-8.8 4X10 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 4X10 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH002-004-0010
  • Mfr. Model # H002-004-0010
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size: 4 x 10 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 116,000 PSI
  • Head Type Hexagonal
  • Thread Type Metric
  • Rockwell Hardness 33/39-C
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Width 7 mm
  • Head Height 2.8 mm
  • Proof Load 5,100 PSI
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Finish Zinc Plated
  • Fastener Length 10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list