Skip Content
CAPSCREW HX 933-8.8 20X55 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 20X55 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH002-020-0055
  • Mfr. Model # H002-020-0055
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 metric cap screw with coarse thread and plated finish. Size: 20 x 55 mm.

Technical Specs

  • Tensile Strength 116,000 PSI
  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Thread Style Fully Threaded
  • Rockwell Hardness 33/39-C
  • Thread Type Metric
  • Head Width 30 mm
  • Head Height 12.5 mm
  • Proof Load 147,000 PSI
  • Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 55mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list