CAPSCREW HX 933-8.8 20X50 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HX 933-8.8 20X50 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH002-020-0050
  • Mfr. Model # H002-020-0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 metric cap screw with coarse thread and plated finish. Size: 20 x 50 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Style Fully Threaded
  • Tensile Strength 116,000 PSI
  • Rockwell Hardness 33/39-C
  • Thread Direction Right Hand
  • Head Height 12.5 mm
  • Proof Load 147,000 PSI
  • Head Width 30 mm
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Fastener Industry Standards ANSI B18.2.3.1M
  • Fastener Length 50mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list