Discontinued with Replacement
CAPSCREW HX 933-8.8 18X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HX 933-8.8 18X70

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-018-0070
  • Mfr. Model # H001-018-0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CAPSCREW D933 8.8 METRIC M18-2.5X70

Your Price: NA

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 18 mm x 70 mm.

Technical Specs

  • Tensile Strength 116,000 PSI
  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Rockwell Hardness 33/39-C
  • Head Height 11.5 mm
  • Proof Load 115,000 PSI
  • Head Width 27 mm
  • Fastener Finish Plain
  • Fastener Length 70mm
  • Fastener Industry Standards ANSI B18.2.3.1M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list