Skip Content
CAPSCREW HX 933-8.8 14X50 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 14X50 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH002-014-0050
  • Mfr. Model # H002-014-0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size: 14 x 50 mm.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Thread Type Metric
  • Thread Style Fully Threaded
  • Rockwell Hardness 33/39-C
  • Tensile Strength 116,000 PSI
  • Thread Direction Right Hand
  • Head Height 8.8 mm
  • Head Width 22 mm
  • Proof Load 66,700 PSI
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ANSI B18.2.3.1M
  • Screw Grade/Class Class 8.8
  • Fastener Length 50mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list