Skip Content
CAPSCREW HX 933-8.8 14X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 14X35

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-014-0035
  • Mfr. Model # H001-014-0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 14 mm x 35 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 116,000 PSI
  • Rockwell Hardness 33/39-C
  • Head Height 8.8 mm
  • Head Width 22 mm
  • Thread Style Fully Threaded
  • Proof Load 66,700 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.2.3.1M
  • Screw Grade/Class Class 8.8
  • Fastener Length 35mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list