Skip Content
CAPSCREW HX 933-8.8 14X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 14X20

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-014-0020
  • Mfr. Model # H001-014-0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, metric, grade 8.8, coarse thread, plain finish. Size 14 mm x 20 mm.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 116,000 PSI
  • Thread Type Metric
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness 33/39-C
  • Head Height 8.8 mm
  • Proof Load 66,700 PSI
  • Head Width 22 mm
  • Screw Industry Standards ANSI B18.2.3.1M
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Fastener Length 20mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list