Skip Content
CAPSCREW HX 933-8.8 10X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 10X75

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-010-0075
  • Mfr. Model # H001-010-0075
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 10 mm x 75 mm.

Technical Specs

  • Tensile Strength 116,000 PSI
  • Thread Style Fully Threaded
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Type Metric
  • Rockwell Hardness 33/39-C
  • Head Height 6.4 mm
  • Thread Direction Right Hand
  • Proof Load 33,700 PSI
  • Head Width 17 mm
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 75mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list