Skip Content
CAPSCREW HX 933-8.8 10X65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 10X65

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-010-0065
  • Mfr. Model # H001-010-0065
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 10 mm x 65 mm.

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 116,000 PSI
  • Thread Type Metric
  • Item Hex Head Cap Screws
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness 33/39-C
  • Head Height 6.4 mm
  • Head Width 17 mm
  • Proof Load 33,700 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 65mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list