Skip Content
CAPSCREW HX 933-8.8 10X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 10X35

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH001-010-0035
  • Mfr. Model # H001-010-0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 10 mm x 35 mm.

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 116,000 PSI
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Rockwell Hardness 33/39-C
  • Item Hex Head Cap Screws
  • Head Height 6.4 mm
  • Thread Direction Right Hand
  • Head Width 17 mm
  • Proof Load 33,700 PSI
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Fastener Length 35mm
  • Screw Industry Standards ANSI B18.2.3.1M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list