Skip Content
CAPSCREW HX 933-8.8 10X35 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 10X35 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH002-010-0035
  • Mfr. Model # H002-010-0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size: 10 x 35 mm.

Technical Specs

  • Tensile Strength 116,000 PSI
  • Item Hex Head Cap Screws
  • Rockwell Hardness 33/39-C
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Head Height 6.4 mm
  • Proof Load 33,700 PSI
  • Head Width 17 mm
  • Screw Grade/Class Class 8.8
  • Fastener Finish Zinc Plated
  • Fastener Length 35mm
  • Screw Industry Standards ANSI B18.2.3.1M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list