Skip Content
CAPSCREW HX 933-8.8 10X12 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-8.8 10X12 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH002-010-0012
  • Mfr. Model # H002-010-0012
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size: 10 x 12 mm.

Technical Specs

  • Thread Style Fully Threaded
  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Rockwell Hardness 33/39-C
  • Thread Direction Right Hand
  • Head Height 6.4 mm
  • Tensile Strength 116,000 PSI
  • Thread Type Metric
  • Head Width 17 mm
  • Proof Load 33,700 PSI
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ANSI B18.2.3.1M
  • Screw Grade/Class Class 8.8
  • Fastener Length 12mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list