Skip Content
CAPSCREW HX 933-12.9 8X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-12.9 8X25

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH018-008-0025
  • Mfr. Model # H018-008-0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 8 mm x 25 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Style Fully Threaded
  • Rockwell Hardness 39/44-C
  • Tensile Strength 174,000 PSI
  • Thread Direction Right Hand
  • Head Height 5.3mm
  • Head Width 13mm
  • Proof Load 35,500 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 25mm
  • Min. Thread Length Full Thread
  • Flange Dia. 14.38mm
  • Dia./Thread Size M8
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list