Skip Content
CAPSCREW HX 933-12.9 6X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-12.9 6X20

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH018-006-0020
  • Mfr. Model # H018-006-0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 6 mm x 20 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 174,000 PSI
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Rockwell Hardness 39/44-C
  • Thread Direction Right Hand
  • Proof Load 19,500 PSI
  • Head Width 10mm
  • Head Height 4mm
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 20mm
  • Screw Grade/Class Class 12.9
  • Flange Dia. 11.05mm
  • Min. Thread Length Full Thread
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list