CAPSCREW HX 933-12.9 6X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HX 933-12.9 6X10

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH018-006-0010
  • Mfr. Model # H018-006-0010
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 6 mm x 10 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 174,000 PSI
  • Head Type Hexagonal
  • Rockwell Hardness 39/44-C
  • Head Width 10mm
  • Head Height 4mm
  • Proof Load 19,500 PSI
  • Fastener Finish Plain
  • Fastener Industry Standards ANSI B18.2.3.1M
  • Fastener Length 10mm
  • Min. Thread Length Full Thread
  • Flange Dia. 11.05mm
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list