Skip Content
CAPSCREW HX 933-12.9 5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-12.9 5X16

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH018-005-0016
  • Mfr. Model # H018-005-0016
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 5 mm x 16 mm.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 174,000 PSI
  • Thread Style Fully Threaded
  • Rockwell Hardness 39/44-C
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 2mm
  • Head Width 8mm
  • Proof Load 13,800 PSI
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Finish Plain
  • Fastener Length 16mm
  • Flange Dia. 8.79mm
  • Min. Thread Length Full Thread
  • Dia./Thread Size M5
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list