Skip Content
CAPSCREW HX 933-12.9 5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-12.9 5X10

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH018-005-0010
  • Mfr. Model # H018-005-0010
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 5 mm x 10 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 174,000 PSI
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Style Fully Threaded
  • Head Height 2mm
  • Head Width 8mm
  • Rockwell Hardness 39/44-C
  • Thread Direction Right Hand
  • Proof Load 13,800 PSI
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Finish Plain
  • Fastener Length 10mm
  • Screw Grade/Class Class 12.9
  • Flange Dia. 8.79mm
  • Min. Thread Length Full Thread
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list