Skip Content
CAPSCREW HX 933-12.9 16X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-12.9 16X45

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH018-016-0045
  • Mfr. Model # H018-016-0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 16 mm x 45 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Type Metric
  • Tensile Strength 174,000 PSI
  • Rockwell Hardness 39/44-C
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Head Width 24mm
  • Head Height 10mm
  • Proof Load 152,000 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 45mm
  • Min. Thread Length Full Thread
  • Flange Dia. 26.75mm
  • Dia./Thread Size M16
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list