Skip Content
CAPSCREW HX 933-12.9 16X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-12.9 16X40

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH018-016-0040
  • Mfr. Model # H018-016-0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 16 mm x 40 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 174,000 PSI
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Rockwell Hardness 39/44-C
  • Head Width 24mm
  • Head Height 10mm
  • Proof Load 152,000 PSI
  • Thread Direction Right Hand
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Fastener Length 40mm
  • Screw Industry Standards ANSI B18.2.3.1M
  • Flange Dia. 26.75mm
  • Min. Thread Length Full Thread
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list