Skip Content
CAPSCREW HX 933-12.9 12X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-12.9 12X30

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH018-012-0030
  • Mfr. Model # H018-012-0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 12 mm x 30 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 174,000 PSI
  • Thread Type Metric
  • Thread Style Fully Threaded
  • Rockwell Hardness 39/44-C
  • Thread Direction Right Hand
  • Head Width 19mm
  • Head Height 7.5mm
  • Proof Load 81,800 PSI
  • Screw Grade/Class Class 12.9
  • Fastener Finish Plain
  • Fastener Length 30mm
  • Screw Industry Standards ANSI B18.2.3.1M
  • Flange Dia. 21.1mm
  • Min. Thread Length Full Thread
  • Basic Material Steel
  • Dia./Thread Size M12
  • System of Measurement Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List