Skip Content
CAPSCREW HX 933-10.9 8X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-10.9 8X16

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH003-008-0016
  • Mfr. Model # H003-008-0016
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw hex, 10.9 metric. Size: 8 mm x 16 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 145,000 PSI
  • Thread Style Fully Threaded
  • Rockwell Hardness 32/39-C
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 13 mm
  • Proof Load 35,500 PSI
  • Head Height 5.3 mm
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 16mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list