Skip Content
CAPSCREW HX 933-10.9 6X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-10.9 6X25

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH003-006-0025
  • Mfr. Model # H003-006-0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw hex, 10.9 metric. Size: 6 mm x 25 mm.

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 145,000 PSI
  • Item Hex Head Cap Screws
  • Thread Style Fully Threaded
  • Rockwell Hardness 32/39-C
  • Thread Type Metric
  • Head Width 10 mm
  • Head Height 4 mm
  • Thread Direction Right Hand
  • Proof Load 19,500 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list