Skip Content
CAPSCREW HX 933-10.9 6X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-10.9 6X20

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH003-006-0020
  • Mfr. Model # H003-006-0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw hex, 10.9 metric. Size: 6 mm x 20 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Rockwell Hardness 32/39-C
  • Tensile Strength 145,000 PSI
  • Head Height 4 mm
  • Thread Direction Right Hand
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Head Width 10 mm
  • Proof Load 19,500 PSI
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.2.3.1M
  • Screw Grade/Class Class 10.9
  • Fastener Length 20mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list