Skip Content
CAPSCREW HX 933-10.9 20X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-10.9 20X80

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH003-020-0080
  • Mfr. Model # H003-020-0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw hex, 10.9 metric. Size: 20 mm x 80 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 145,000 PSI
  • Thread Type Metric
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Rockwell Hardness 32/39-C
  • Thread Direction Right Hand
  • Proof Load 238,000 PSI
  • Head Width 30 mm
  • Head Height 12.5 mm
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 80mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List