Skip Content
CAPSCREW HX 933-10.9 16X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-10.9 16X25

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH003-016-0025
  • Mfr. Model # H003-016-0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw hex, 10.9 metric. Size: 16 mm x 25 mm.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 145,000 PSI
  • Thread Type Metric
  • Thread Style Fully Threaded
  • Rockwell Hardness 32/39-C
  • Head Width 24 mm
  • Head Height 10 mm
  • Thread Direction Right Hand
  • Proof Load 152,000 PSI
  • Screw Grade/Class Class 10.9
  • Fastener Length 25mm
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.2.3.1M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list