Skip Content
CAPSCREW HX 933-10.9 12X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 933-10.9 12X45

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH003-012-0045
  • Mfr. Model # H003-012-0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw hex, 10.9 metric. Size: 12 mm x 45 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 145,000 PSI
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Style Fully Threaded
  • Rockwell Hardness 32/39-C
  • Head Height 7.5 mm
  • Proof Load 81,800 PSI
  • Thread Direction Right Hand
  • Head Width 19 mm
  • Screw Grade/Class Class 10.9
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 45mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list