CAPSCREW HX 933-10.9 12X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW HX 933-10.9 12X20

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH003-012-0020
  • Mfr. Model # H003-012-0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw hex, 10.9 metric. Size: 12 mm x 20 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 145,000 PSI
  • Head Type Hexagonal
  • Rockwell Hardness 32/39-C
  • Proof Load 81,800 PSI
  • Head Height 7.5 mm
  • Head Width 19 mm
  • Fastener Finish Plain
  • Fastener Industry Standards ANSI B18.2.3.1M
  • Fastener Length 20mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list