Skip Content
Discontinued with Replacement
CAPSCREW HX 931-A2 304SS 10X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HX 931-A2 304SS 10X120

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH025-010-0120
  • Mfr. Model # H025-010-0120
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CAPSCREW D931 SS A2 M10-1.5X120

Price: NA

Product Details

Metric A2 stainless steel cap screw. Size: 10 mm x 120 mm.

Technical Specs

  • Fastener Length 120mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list