Skip Content
CAPSCREW HX 931-8.8 8X110 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-8.8 8X110 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH022-008-0110
  • Mfr. Model # H022-008-0110
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size: 8 x 110 mm.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Rockwell Hardness 33/39-C
  • Thread Direction Right Hand
  • Thread Type Metric
  • Tensile Strength 116,000 PSI
  • Thread Style Partially Threaded
  • Head Width 13 mm
  • Head Height 5.3 mm
  • Proof Load 21,200 PSI
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 110mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list