Skip Content
CAPSCREW HX 931-8.8 5X70 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-8.8 5X70 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH022-005-0070
  • Mfr. Model # H022-005-0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hex head cap screw, metric 8.8, zinc plated. Size: 5 x 70 mm.

Technical Specs

  • Thread Type Metric
  • Tensile Strength 116,000 PSI
  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Rockwell Hardness 33/39-C
  • Thread Direction Right Hand
  • Head Height 3.5 mm
  • Item Hex Head Cap Screws
  • Proof Load 8,230 PSI
  • Head Width 8 mm
  • Screw Grade/Class Class 8.8
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 70mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list