Skip Content
CAPSCREW HX 931-8.8 5X65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-8.8 5X65

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH021-005-0065
  • Mfr. Model # H021-005-0065
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Cap screw, metric, grade 8.8, coarse thread, plain finish. Size 5 mm x 65 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Thread Type Metric
  • Rockwell Hardness 33/39-C
  • Head Height 3.5mm
  • Thread Direction Right Hand
  • Proof Load 8230 PSI
  • Head Width 8mm
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 65mm
  • Flange Dia. 8.79mm
  • Min. Thread Length 16mm
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list