Skip Content
Discontinued with Replacement
CAPSCREW HX 931-8.8 5X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HX 931-8.8 5X55

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH021-005-0055
  • Mfr. Model # H021-005-0055
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CAPSCREW D931 8.8 METRIC M5-0.8X55

Price: NA

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 5 mm x 50 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hex
  • Tensile Strength 116,000 PSI
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 33/39-C
  • Head Width 8 mm
  • Head Height 3.5 mm
  • Proof Load 8,230 PSI
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 55mm
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list