Skip Content
CAPSCREW HX 931-8.8 4X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-8.8 4X45

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH021-004-0045
  • Mfr. Model # H021-004-0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs

Product Details

Cap screw, metric, grade 8.8, coarse thread, plain finish. Size 4 mm x 45 mm.

Technical Specs

  • Thread Type Metric
  • Item Hex Head Cap Screw
  • Rockwell Hardness 33/39-C
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Height 2.8mm
  • Head Width 7mm
  • Proof Load 5100 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 45mm
  • Flange Dia. 7.66mm
  • Min. Thread Length 14mm
  • Dia./Thread Size M4
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list