Skip Content
Discontinued with Replacement
CAPSCREW HX 931-8.8 30X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HX 931-8.8 30X200

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH021-030-0200
  • Mfr. Model # H021-030-0200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CAPSCREW D931 8.8 M30-3.5X200

Price: NA

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 30 mm x 200 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hex
  • Thread Type Metric
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness 33/39-C
  • Tensile Strength 116,000 PSI
  • Head Height 18.7 mm
  • Head Width 46 mm
  • Proof Load 337,000 PSI
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Length 200mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list