Skip Content
CAPSCREW HX 931-8.8 24X90 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-8.8 24X90 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH022-024-0090
  • Mfr. Model # H022-024-0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 metric cap screw with coarse thread and plated finish. Size: 24 x 90 mm.

Technical Specs

  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Thread Type Metric
  • Tensile Strength 116,000 PSI
  • Thread Direction Right Hand
  • Item Hex Head Cap Screws
  • Rockwell Hardness 33/39-C
  • Head Height 15 mm
  • Head Width 36 mm
  • Proof Load 212,000 PSI
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ANSI B18.2.3.1M
  • Screw Grade/Class Class 8.8
  • Fastener Length 90mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list