Skip Content
CAPSCREW HX 931-8.8 20X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-8.8 20X70

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH021-020-0070
  • Mfr. Model # H021-020-0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 20 mm x 70 mm.

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Style Partially Threaded
  • Tensile Strength 116,000 PSI
  • Rockwell Hardness 33/39-C
  • Thread Direction Right Hand
  • Head Width 30 mm
  • Head Height 12.5 mm
  • Proof Load 147,000 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Fastener Length 70mm
  • Screw Industry Standards ANSI B18.2.3.1M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list