Skip Content
CAPSCREW HX 931-8.8 16X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-8.8 16X75

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH021-016-0075
  • Mfr. Model # H021-016-0075
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 16 mm x 75 mm.

Technical Specs

  • Tensile Strength 116,000 PSI
  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 33/39-C
  • Head Height 10 mm
  • Proof Load 91,000 PSI
  • Head Width 24 mm
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.2.3.1M
  • Screw Grade/Class Class 8.8
  • Fastener Length 75mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list