Skip Content
CAPSCREW HX 931-8.8 14X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-8.8 14X140

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH021-014-0140
  • Mfr. Model # H021-014-0140
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8.8 grade metric cap screw with coarse thread and plain finish. Size: 14 mm x 130 mm.

Technical Specs

  • Thread Style Partially Threaded
  • Tensile Strength 116,000 PSI
  • Thread Type Metric
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Rockwell Hardness 33/39-C
  • Head Height 8.8 mm
  • Thread Direction Right Hand
  • Head Width 22 mm
  • Proof Load 66,700 PSI
  • Fastener Finish Plain
  • Screw Industry Standards ANSI B18.2.3.1M
  • Screw Grade/Class Class 8.8
  • Fastener Length 140mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list