Skip Content
CAPSCREW HX 931-12.9 8X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-12.9 8X90

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH028-008-0090
  • Mfr. Model # H028-008-0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 8 mm x 90 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 174,000 PSI
  • Thread Style Partially Threaded
  • Rockwell Hardness 39/44-C
  • Thread Type Metric
  • Head Width 13mm
  • Head Height 5.3mm
  • Proof Load 35,500 PSI
  • Thread Direction Right Hand
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards ANSI B18.2.3.1M
  • Fastener Finish Plain
  • Fastener Length 90mm
  • Flange Dia. 14.38mm
  • Min. Thread Length 22mm
  • System of Measurement Metric
  • Dia./Thread Size M8
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list