Skip Content
CAPSCREW HX 931-12.9 8X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-12.9 8X70

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH028-008-0070
  • Mfr. Model # H028-008-0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 8 mm x 70 mm.

Technical Specs

  • Thread Type Metric
  • Tensile Strength 174,000 PSI
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Rockwell Hardness 39/44-C
  • Thread Direction Right Hand
  • Head Height 5.3mm
  • Head Width 13mm
  • Proof Load 35,500 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 12.9
  • Fastener Length 70mm
  • Screw Industry Standards ANSI B18.2.3.1M
  • Flange Dia. 14.38mm
  • Min. Thread Length 22mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list