Skip Content
CAPSCREW HX 931-12.9 8X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HX 931-12.9 8X60

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMH028-008-0060
  • Mfr. Model # H028-008-0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cap screw, hex, 12.9 metric. Size 8 mm x 60 mm.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 174,000 PSI
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Head Height 5.3mm
  • Thread Direction Right Hand
  • Rockwell Hardness 39/44-C
  • Proof Load 35,500 PSI
  • Head Width 13mm
  • Fastener Finish Plain
  • Fastener Length 60mm
  • Screw Grade/Class Class 12.9
  • Screw Industry Standards ANSI B18.2.3.1M
  • Flange Dia. 14.38mm
  • Min. Thread Length 22mm
  • Dia./Thread Size M8
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list